Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orfit

Model # :WBB2275705

MPN #: 24-5655-1

Orfit® Classic Soft Precut Complete Thumb Splint, 1/12" Micro Perforated, Large

Product Description
Orfit® Classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. Intended for acute cases. The dorsal part at the level of the thumb prevents hyperextension of the distal phalanx. This part can easily be cut away when necessary.

Dimensions:
  • Small: 2.2" to 2.75" sized hands
  • Medium: 3.13" to 3.5" sized hands
  • Large: 4" to 4.3" sized hands


PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
Thickness1/12 in
SizeLarge

Product Details

StyleMicro Perforated
TypeSplinting Material
MaterialNon-Coated Material
Package Quantity1
DescriptionPrecut Complete Thumb Splint
ColorBeige
Manufacturers Part Number24-5655-1
BrandOrfit