take 10% off our everday low prices!

Offer applied at final checkout

Aluminum Offset Cane with Gel Hand Grip, Height Adjustable, Blue Crackle

Aluminum Offset Cane with Gel Hand Grip, Height Adjustable, Blue Crackle

Item #: WBB275215

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.45 up to 54% OFF

Price: $16.50

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $16.50 ea.
  • Buy 2+ $16.00 ea.

Quantity

Customers Also Viewed

Aluminum Offset Cane with Gel Hand Grip, Height Adjustable, Blue Crackle

If you are looking for comfort and style, look no further. Drive Medical's adjustable height gel grip cane has you covered. The gel grip is designed to reduce stress and hand fatigue providing a more comfortable experience. The handle height is adjustable from 30" to 39" allowing for custom sizing. Thanks to the silencer, rattling is prevented and the cane's height is locked in place giving you added safety and security. As an added bonus, a handy wrist strap attached to the handgrip will ensure that you are always in reach of your cane when you need it. In addition to comfort this offset handle cane comes in three stylish colors: Blue Crackle, Red Crackle and Black. The product is manufactured with sturdy, 1" diameter anodized, extruded aluminum tubing.

Features and Benefits
  • Manufactured with sturdy, 1" diameter anodized, extruded aluminum tubing
  • Metal (lock nut) silencer
  • Gel grip reduces hand stress and fatigue
  • Handle height adjusts from 30" to 39"
  • Comes standard with wrist strap
Product Specifications
  • Actual Product Weight: 0.85 lbs
  • Diameter: 1"
  • Handle Height (Max): 39"
  • Handle Height (Min): 30"
  • Overall Product Height: 30"
  • Overall Product Length: 7"
  • Overall Product Width: 1"
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBERRTL10372BC
  • LENGTH INCHES7
  • WIDTH INCHES1
  • HEIGHT INCHES30 - 39
  • WEIGHT CAPACITY300 lbs
  • DESCRIPTIONAdjustable Height Offset Cane with Gel Grip
  • COLORBlue Crackle
  • HANDLE HEIGHT30" - 39"
  • MATERIALAluminum
  • LIMITED WARRANTYLimited Lifetime
  • TUBING1"
  • ASSEMBLYNo Assembly Required
  • SIZEStandard
  • TYPEOffset Canes
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the diameter of this item b275156, offset handle cane with tab loc silencer?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      the tube diameter is 3/4".

Popular item in this category

Drive Medical Offset Handle Walking Cane RTL10307, Aluminum, Foam Grip, Bronze

Item #: WBB275215

Not Yet Rated

Usually ships in 2 to 5 days

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Offset Cane with Gel Hand Grip, Height Adjustable, Blue Crackle

Aluminum Offset Cane with Gel Hand Grip, Height Adjustable, Blue Crackle

Item #: WBB275215

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top