This forearm crutch by Drive Medical is packed with features. The vinyl coated and ergonomically contoured arm cuff is molded for comfort and stability. Both the leg and forearm sections adjust independently without tools to ensure optimal comfort and personal sizing. The extra-large tips provide added stability to the crutch, which supports a weight capacity of 300 lbs. This product is protected by a limited lifetime warranty.
Lightweight Walking Forearm Crutches, Tall Adult
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 2.6 ea. lbs |
| Size | Tall Adult |
Product Details
| Assembly Required | No |
| Type | Forearm Crutches |
| Optional Accessories | 10268-1, 10439-8, 10439T-8, 10374BK-8 |
| Material | Steel |
| Description | Lightweight Walking Forearm Crutches |
| Color | Silver |
| Manufacturers Part Number | 10405 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |