Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Drive Medical

Model # :WBB2095448

MPN #: RTL10439B

Drive Medical RTL10439B Crutch Tips, Fits 7/8" Diameter Crutch, Gray, 1 Pair

Product Description
Revitalize your crutch with replacement tips from Drive Medical. Use over time can wear out the tip of your mobility aid, making it unsafe. But an easily installed replacement crutch tip makes it like new Drive tips fit your crutch perfectly.

Features and Benefits
  • Safely replaces worn tips on your 7/8" diameter cane/crutch
  • Compatible with most manufacturers' canes/crutches
  • Easy to install

Product Specifications
  • Actual Product Weight: 0.25 lbs
  • Overall Product Height: 1.5"
  • Overall Product Length: 0.875"
  • Overall Product Width: 0.875"
  • Primary Product Color: Gray
  • Primary Product Material: Rubber
PRICE
$7.10

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8 in
Width7/8 in
Height1-1/2 in
Weight0.3 lbs

Product Details

TypeCrutch and Cane Tips
MaterialRubber
Package Quantity1 Pair
Description7/8" Diameter Crutch Tips
ColorGray
Manufacturers Part NumberRTL10439B
For Use With7/8" Diameter Canes/Crutches
BrandDrive Medical