Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB615247

Global Industrial™ Medication Cart with 6 Drawers and Metal Dividers, White

Product Description
✓ Heavy-duty steel construction
✓ (6) drawers with ball-bearing slides for full extension
✓ (4) 5" TPR quiet casters for easy mobility

Safely store and transport medications with the Global Industrial™ Medication Cart. Constructed from heavy-duty steel for long-lasting durability and an easy-to-sanitize plastic tray top, this cart comes completely assembled and ready-to-use. It easily maneuvers on four quiet casters, two of which are locking, and is equipped with bumpers to prevent damage. Featuring six lockable drawers with metal dividers, this economical cart is an ideal solution for hospitals, medical offices, nursing homes, and more.

  • Includes (2) keys
  • PRICE
    $1,749.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length27-15/16 in
    Width19-15/16 in
    Height43-5/8 in
    Weight154 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredNo
    ColorWhite
    Number of Drawers6
    Wheel Type(4) Swivel Casters, (2) with Break
    Number of Shelves0
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number615247
    BrandGlobal Industrial