Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786576

MPN #: 54011

TrippNT® Core SP Cart with 6 White Drawers, 19-1/4"L x 16-7/8"W x 35-1/2"H

Product Description
TrippNT® lab-grade Core SP is perfect for mobilizing a process or piece of equipment. It organizes, stores, and secures a generous amount of supplies that can be tucked away when not needed or shared with multiple people in different areas. When it comes to dealing with tight spaces or improving workflow, the Core 6-Drawer is the perfect partner to help you win the day. It offers six lockable drawers and built-in handles that are ergonomic and easy to grip. Like all TrippNT® products, it's guaranteed for life and comes with award-winning support and a vast knowledge base to help you win the fight against disorganization.

Features:
  • 2 Locking & 2 Swivel 4in Twin Wheel Casters, 6 Full-Extension Total Locking Drawers
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction


PRICE
$1,845.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/4 in
Width16-7/8 in
Height35-1/2 in
Weight71 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Body Zinc Plated 22MM SYMO
TypeGeneral Purpose Medical Storage Cart
ColorWhite
SeriesCore SP Cart
Number of Drawers6
Wheel Type2 locking, 2 Swivel
Made in the USAYes
Material1/2" HDPE, 1/8" PETG, 3/16" ABS, 1/8" ACP
Package Quantity1
Manufacturers Part Number54011
BrandTrippNT

Warranty

WarrantyLifetime Guarantee yr