Safco® Medina 63"W Rectangle Straight Desk 63"W x 36"D x 29-1/2"H Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Medina 63"W Rectangle Straight Desk 63"W x 36"D x 29-1/2"H Gray Steel
The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with five different laminates sets Medina above all other lines.
The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with five different laminates sets Medina above all other lines.
PRICE
$765.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 63 in |
| Depth | 36 in |
| Height | 29-1/2 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Top Color Family | Gray |
| Description | Straight Front Desk - Rectangular |
| Frame Material | Steel |
| Manufacturers Part Number | MNDS63LGS |
| Collection | Medina |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |