Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB2290847

MPN #: CU0920MAX-1

Scotsman® CU0920MA-1, Air Cooled Undercounter Medium Cube Ice Machine, 100 lb.

Product Description
The space saving CU0920MA-1 Essential by Scotsman® is only 20-inches wide giving it the ability to fit into smaller spaces. It also has a unique horizontal evaporator that produces medium-sized, crystal clear ice cubes. This self-contained ice machine has an exterior made from recyclable aluminum alloy. The aluminum alloy construction is durable and corrosion resistant like stainless steel.

Features:
  • Slide back door allows easy access to ice in the bin
  • Intuitive control panel allows for quick and easy operation
  • Only 20" wide, the ice maker can be placed in the tightest locations
  • Produces up to 100 lb (45 kg) per day and stores 58 lb (26 kg), meeting the ice demands for many different applications
  • Unique evaporator produces crystal clear cubes
  • Meets US federal energy efficiency requirements
  • Meets US Safe Drinking Act low lead requirements
  • Non-ozone depleting R-134a refrigerant
  • Unit comes with a NEMA 5-15P plug.


  • Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$3,429.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth24 in
Height38 in
Weight118 lbs
Pounds of Ice per 24 Hours100 lbs

Product Details

Storage Capacity57 lbs
TypeUndercounter
ColorSilver
Amperage60 A
CoolingAir Cooled
Voltage115 V
Ice Cube TypeMedium Size Cube
MaterialAluminum alloy, plastic
DescriptionAir Cooled Undercounter Medium Cube Ice Machine
Manufacturers Part NumberCU0920MAX-1
Kilowatts per 100 lbs10 kW
Refrigerant TypeR290 
BrandScotsman

Warranty

Warranty3 years Limited parts & labor

Compliance & Certifications

CertificationsAHRI certified, CE listed, ISO certified, ETL listed