Scotsman® Prodigy Undercounter Half Cube Ice Machine, Air Cooled, 347 Lb. Production/24 Hrs
Write a Review
|
Questions & Answers (0)
Product Description
Undercounter Ice Maker With Bin, cube style, water-cooled, 30" width, self-contained condenser, production capacity up to 282-347 lb/24 hours at 70°/50° (282 lb AHRI certified at 90°/70°), 110 lb bin storage capacity, small cube size, AutoAlert indicator lights, WaterSense adaptive purge control, unit specific QR code, metallic finish, includes 6" legs, R290 refrigerant, includes power cord with NEMA 5-15P plug, 115v/60/1-ph, NSF, ETL, engineered and assembled in USA. 3 Years Parts & Labor, 5 Years Parts and Labor on Evaporator, 5 Year Parts On Compressor and Condenser
PRICE
$4,905.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 30 in |
| Height | 39-1/2 in |
| Weight | 230 lbs |
| Pounds of Ice per 24 Hours | 347 lbs |
Product Details
| Storage Capacity | 110 lbs |
| Condenser Type | Self Contained |
| Type | Undercounter |
| Color | Silver/Black |
| Amperage | 15 A |
| Hertz | 60 Hz |
| Cooling | Air Cooled |
| Voltage | 115 V |
| Ice Cube Type | Small Size Cube |
| Phase | 1 |
| Manufacturers Part Number | CU3030SWX-1 |
| Kilowatts per 100 lbs | 4.75 kW |
| Refrigerant Type | R290 |
| Brand | Scotsman |
Warranty
| Warranty | 3 Years Parts & Labor, 5 Years Parts & Labor on Evaporator yr |
Compliance & Certifications
| Certifications | AHRI, ISO, NSF Certified, cETLus |