Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB2290823

MPN #: MC1030MAX-32

Scotsman® MC1030MA-32, Air Cooled Medium Cube Ice Machine, 1077 lb.

Product Description
The Scotsman® MC1030MA-32 Prodigy cuber uses significantly less energy and water than other cube ice machines, exceeding Federal energy efficiency regulations. Preventative maintenance is simpler than ever with easily-removed panels allowing clear access to internal components and a diagnostic code display insuring the right fix the first time. Energy usage-5 kWh per 100 lbs

Features:
  • C1030MA-32 produces up to 1077 lbs of medium sized ice cubes per day.
  • May be used with an ice bin-(Bin sold separately)
  • Indicator lights constantly communicate about operating status and actually signal your staff when it's time to descale, sanitize, and more making upkeep practically foolproof.
  • The patented WaterSense adaptive purge control delivers maximum reliability by reducing scale buildup for a longer time between cleanings.
  • Reusable air filter is easily removable from the outside.
  • All external panel components are crafted for optimal aesthetic appeal through superior fit and finish.
  • Water Usage- 18.4 gallons per 100 lbs
  • Unit must be HARDWIRED- it does not plug into a standard wall outlet
  • Compatible Bin-B530P, B530S, BH1100BB-A, BH1100SS-A



  • Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$8,775.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height29 in
Weight235 lbs
Pounds of Ice per 24 Hours1077 lbs

Product Details

TypeModular
ColorSilver
Amperage60 A
CoolingAir Cooled
Voltage208-230 V
Ice Cube TypeMedium Size Cube
MaterialAluminum Alloy, Plastic
DescriptionAir Cooled Undercounter Medium Cube Ice Machine
Manufacturers Part NumberMC1030MAX-32
Kilowatts per 100 lbs5 kW
Refrigerant TypeR290 
BrandScotsman

Warranty

WarrantyLimited 3 year parts and labor on all components

Compliance & Certifications

CertificationsUL listed, AHRI certified, ISO certified, Energy Star approved, NSF certified