Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB2290834

MPN #: MC0322SAX-1

Scotsman® Air Cooled Small Cube Ice Machine, 356 lb.

Product Description
The Scotsman® MC0322SA-1 self-monitoring Prodigy Plus machine has external indicator lights which continuously communicates the machine's operating status for complete confidence in its ice-making capability.

Features:
  • Innovative LED lights keep you informed of your machine's operating status, signaling your staff when it is time to descale, sanitize and more.
  • The patented WaterSense adaptive purge control delivers maximum reliability by reducing scale buildup, extending time between cleanings.
  • An optional advanced feature, Smart-Board provides NAFEM data protocol and additional operational data that can be displayed on-screen or transmitted remotely, resulting in early alert and fast diagnosis of operating issues.
  • An optional Vari-Smart ultrasonic ice-level control sensor enables you to program ice levels for up to seven days in advance, keeping just the right amount of freshly made ice in the bin.
  • Uses 19 gallons of water per 100 lbs.
  • Unit must be HARDWIRED- it does not plug into a standard wall outlet
  • Compatible bin #B322S


  • Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$4,679.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth24 in
Height23 in
Weight155 lbs
Pounds of Ice per 24 Hours356 lbs

Product Details

TypeModular
ColorSilver
Amperage60 A
CoolingAir Cooled
Voltage115 V
Ice Cube TypeSmall Size Cube
MaterialAluminum Alloy, Plastic
DescriptionAir Cooled Small Cube Ice Machine
Manufacturers Part NumberMC0322SAX-1
Kilowatts per 100 lbs6.6 kW
Refrigerant TypeR290 
BrandScotsman

Warranty

Warranty3 year Limited parts & labor on all components

Compliance & Certifications

CertificationsUL listed, AHRI certified, ISO certified, NSF certified