Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hand Sanding Pads & Holders

18 Results
Sanding Hand Pads

Sanding Hand Pads

CompareImageAbrasive MaterialColorGradeLengthPackage QuantityWidthModel #Price
3M™ Scotch-Briteᴗ General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads
Aluminum Oxide
Red
Very Fine
9 in
60
6 in
Ships Same Day
WBB298621
$93.95
Norton 66261069600 Bear-Tex Non-Woven Hand Pad 6" x 9" Very Fine Aluminum Oxide - Pkg Qty 60
Aluminum Oxide
Green
Very Fine
9 in
60
6 in
WBB2202959$0.81 ea.
Scotch-Brite™ HP-HP 07447 Hand Pad, A/O Very Fine, 6" x 9", 20 Pads/Carton, 3 Cartons
Aluminum Oxide
Red
Very Fine
9 in
60
6 in
WBB3234217$109.95
3M™ Scotch-Brite™ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads
Aluminum Oxide
Red
Very Fine
9 in
20
6 in
Ships Same Day
WBB1483454
$46.95
3M™ Softback Sanding Sponge 4-1/2" x 5-1/2" Aluminum Oxide MED Grit 20 Pk - Pkg Qty 6
Aluminum Oxide
Gray
Fine - Very Fine
4-1/2 in
6
3-1/2 in
WBB298631$97.95 ea.
Scotch-Brite™ HP-HP 7447B Hand Pad, A/O Very Fine, 6" x 9", 60 Pads
Aluminum Oxide
Red
Very Fine
9 in
60
6 in
WBB3234220$99.95
3M™ Scotch-Brite™ Ultra Fine Hand Pad 7448 6" x 9" Silicon Carbide ULF Grit-60 Pads
Silicon Carbide
Gray
Ultra Fine
9 in
60
6 in
Ships Same Day
WBB298580
$135.95
3M™ Scotch-Brite™ Blending Hand Pad 7446B 6" x 9" MED Grit Silicon Carbide 40pk
Silicon Carbide
Gray
Medium
9 in
40
6 in
WBB2195028$135.95
Norton 66261074700 Bear-Tex Non-Woven Hand Pad 6" x 9" Very Fine Aluminum Oxide - Pkg Qty 20
Aluminum Oxide
Red
Very Fine
9 in
20
6 in
Ships Same Day
WBB2202441
$1.64 ea.
Norton 66261045600 Bear-Tex Non-Woven Hand Pad 6" x 9" None Non-Abrasive - Pkg Qty 60
Non-Abrasive
White
Non-Abrasive
9 in
60
6 in
WBB2202960$2.22 ea.
Showing 1-10 of 17 results
Polishing & Accessories

Polishing & Accessories