Medium Duty Swivel Plate Caster 5" Hard Rubber Wheel 290 Lb. Capacity
|
Questions & Answers (0)
Product Description
MEDIUM DUTY CASTER
Ideal when increased capacity is required. Smooth and easy movement over a variety of surfaces.
Ideal when increased capacity is required. Smooth and easy movement over a variety of surfaces.
PROMOTIONAL PRICE
$21.05was $30.95
Save $9.90 (32%)
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 6 in |
| Weight Capacity | 290 lbs |
| Wheel Diameter | 5 in |
| Plate Size | 3-5/8 x 2-1/2 in |
| Bolt Spacing | 1-3/4 x 2-7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Medium Duty |
| Brake Type | No Brake Included |
| Caster Type | Swivel |
| Caster Index | Commercial |
| Brand | CWIH |