Features:
- Stainless steel construction for easy cleaning
- Medium duty
- Three solid shelves with no sides (open)
- Two depth wise handrails
- One push handle
- 4" swivel casters
- Guardrails
Weights & Dimensions
| Length | 25 in |
| Width | 35-3/4 in |
| Height | 16-1/2 in |
Product Details
| Assembly Required | No |
| Type | General Purpose Supply Cart |
| Color | Silver |
| Number of Shelves | 3 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Standard Medium Duty Utility Cart with Shelves and Handrails |
| Manufacturers Part Number | 2427536000 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |