Cyclomop Microfiber Mop Heads 500 Series - 5/Pack - MF500-5
|
Questions & Answers (0)
Product Description
Hurricone Microfiber Mop Heads 500 Series - 5/Pack - MF500-5
Hurricone Microfiber Mop Heads allow for increased water absorption and trap more dirt. Washable and reusable. Use with Cyclomop Handle. 5/Pack.
Hurricone Microfiber Mop Heads allow for increased water absorption and trap more dirt. Washable and reusable. Use with Cyclomop Handle. 5/Pack.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Type | Mop Heads |
| Fiber Material | Microfiber |
| Material | Microfiber |
| Package Quantity | 5 |
| Color | White |
| Manufacturers Part Number | MF500-5 |
| Brand | Cyclomop |