Bird Barrier® Medium Nesting Turnbuckle, Galvanized Steel, 1/2"L x 1/2"W x 6"H, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Turnbuckle used for installing Bird Barrier StealthNet®
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 |
| Width | 1/2 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Material | Steel |
| Application Method | Attach to Surface were is need to Adjust Tension of Cable |
| Color | Silver |
| Brand | Bird Barrier |