Splash Guards & Shields
Splash guards and shields serve as vital protective measures, safeguarding lab personnel from hazardous chemical splashes and enhancing overall safety. Available in models constructed from impact-resistant polycarbonate with shatterproof coatings and stainless steel for maximum durability, they offer strong protection. These shields find applications across various settings, including laboratories, medical facilities, and research environments, ensuring safety during experiments and procedures.
Most Relevant
Biohazard Personal Protection Shields

Biohazard personal protection shields are essential pieces of safety equipment when working with corrosive or caustic materials in lab environments. Made with heavy-duty acrylic for lasting support and protection, these biohazard splash shields protect the eyes and face from harsh chemicals while offering a completely transparent workspace view. Biohazard shields are available in various sizes.
| Compare | Image | Color | Depth | Height | Material | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Clear | 19 in | 18 in | Acrylic | 4-1/2 in | Ships Same Day WB732137 | $117.50 | ||
![]() | Clear | 23-1/2 in | 18 in | Acrylic | 4-1/2 in | Ships Same Day WB732135 | $117.50 | ||
![]() | Clear | 15 in | 23 in | Acrylic | 12 in | Ships Same Day WB732140 | $56.95was $86.95 Save $30.00 (35%) | ||
![]() | Clear | 21-1/4 in | 18 in | Acrylic | 4-1/2 in | Ships Same Day WB732136 | $117.50 | ||
![]() | Clear | 14 in | 16-1/8 in | Acrylic | 40 in | WBB3145795 | $369.95 |
Large Weighted Safety Shields

These large weighted shields help enhance safety in laboratory and medical settings. With stable three-sided construction, these polycarbonate safety shields provide front and side protection from flying debris, chemical splashes, and more. They feature a heavy steel base coated in blue epoxy. These lab safety shields meet ANSI's High-Mass Impact Test and High-Velocity Impact Test.
Plexiglas® Splash Shields

Plexiglas® splash shields provide reliable protection against splashes and sprays in various laboratory settings. Made from durable plexiglas® material, these lab splash shields offer optimal clarity and impact resistance. Our versatile splash shields come with an articulating arm or weighted-based mounting fixture for flexibility and stability. Dimensions vary by model.
Lab Safety

This lab safety equipment is essential when it comes to maintaining secure and safe work environments in laboratories and medical facilities. A wide range of heavy-duty lab splash shields and guards are available to protect against chemical spills and splashes, debris, and other airborne particles. Made with various high-quality materials, these lab shield splash guards come in a range of sizes.








