Thermo Scientific Transparent Safety Shield For 7"x7" Cimarec+ and SuperNuova+ Series Models
Write a Review
|
Questions & Answers (0)
Product Description
Splash guard / safety shield for used with all Cimarec+ and SuperNuova+ 7'' x 7'' Stirrers, Hotplates and Hotplate Stirrers.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$43.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 7 in |
| Plate Size | Fits 7" x 7" Units in |
Product Details
| Type | Safety Shield |
| Color | Transparent |
| For Use With | Cimarec+ & SuperNuova+ |
| Plate Material | Transparent Acrylic |
| Material | Acrylic |
| Description | Safety Shield |
| Features | Splash/safety protection |
| Manufacturers Part Number | CIC0001445 |
| Shape | Rectangular |
| Brand | Thermo Scientific |