Thermo Scientific Transparent Safety Shield For 4"x4" Cimarec+ and SuperNuova+ Series Models
Write a Review
|
Questions & Answers (0)
Product Description
Splash guard / safety shield for used with all Cimarec+ and SuperNuova+ 4'' x 4'' Stirrers, Hotplates and Hotplate Stirrers.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$51.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 4 in |
| Plate Size | Fits 4" x 4" Units in |
Product Details
| Type | Safety Shield |
| Color | Transparent |
| For Use With | Cimarec+ & SuperNuova+ |
| Plate Material | Transparent Acrylic |
| Material | Acrylic |
| Description | Safety Shield |
| Features | Compact safety shield |
| Manufacturers Part Number | CIC0001444 |
| Shape | Rectangular |
| Brand | Thermo Scientific |