Rubbermaid® Medium Web Foot Cotton/Synthetic Wet Finish Mop W/ 1" Headband - FGA41206WH00 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Tail band is sewn on the inside of mop and helps reduce the "drag" patterns common to most finish mops. Tail band is sewn on the inside of mop and helps reduce the "drag" patterns common to most finish mops.
PRICE
$136.50 Sold in packages of 6 / $22.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 6 in |
| Height | 16 in |
| Weight | 1 lbs |
| Size | Medium |
| Mop Head Size | 20 oz. |
Product Details
| Type | Looped-End |
| Color | White |
| Headband | 1" |
| Material | Cotton/Rayon/Polyester/Acrylic/Synthetic Blend |
| Package Quantity | 6 |
| Manufacturers Part Number | FGA41206WH00 |
| Brand | Rubbermaid |