Spill Magic 97504 Spill Mag Absorbent Shaker 25oz Universal, 145g wt
Write a Review
|
Questions & Answers (0)
Product Description
High Performance Absorbent Powder that removes any liquid or semi-liquid clean up situation instantly. Leaves surface clean & dry - no spill residue. Quick & Easy to Use, Non-Toxic. Absorbs instantly leaving the surface clean & dry. For any acid spill (except Hydrofluoric). Shaker bottle for easy dispersal
PRICE
$11.25
12
12
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1.5 lbs |
| Size | 25 oz. |
Product Details
| Type | Particulate Absorbent |
| Scent | Lemon |
| Material | Amorphous Alumina Silicate |
| Description | "Spill Mag Absorbent Shaker 25oz Universal, 145g wt" |
| Fluids Absorbed | Chemicals, Fuel, Oil, Paint |
| Color | Blue |
| Manufacturers Part Number | 97504 |
| Container Type | Shaker |
| Brand | Spill Magic |