Model # :WBM1616638
MPN #: DET4TC2
Megger DET4TC2 (1000-345) 4-Terminal Digital Ground Tester; ART and Stakeless Capability; Battery
Write a Review
Questions & Answers (0)
Includes: Lead and stakes. Carrying case.
Related Products
Extech CG204 Coating Thickness Tester Extech CG204 Coating Thickness Tester is a portable meter designed for non-invasive coating thickness measurements. The CG204 uses two measurement methods: magnetic induction (for ferrous metal substrates) and eddy current (for non-ferrous metal substrates). The meter is easily configured using the intuitive push-button programming menu. Five film reference samples and two metal substrates are provided. The meter is also equipped with a USB PC interface port and PC software.
Klein Tools® MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features. Features: Multimeter with ...
Extech PRT200 Non-Contact Phase Sequence Tester. 75to 1000VAC (45-65Hz) The Extech PRT200 Checks phase sequence and phase status. It tests from 75 to 1000VAC (45-65Hz) with LED and audible indication. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each phase is live. A beeper sounds intermittently when correct phase is detected and continuously if phase is reversed. Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement. LED brightness is adjustable. Includes fully insulated alligator clips with wide jaws.
The Gardner Bender Digital Battery Tester allows you to quickly determine the existing charge in your battery. No more guessing if the battery is good or not. Tests all common batteries to determine if they are charged or need replacement. The tester provides an easy color coded readout. Easily and quickly determine existing charge; Moveable contact arm fits multiple battery sizes: AA, AAA, C, D, N, 9V, 1.5V button cells; LCD readout with three-color scale: green is full, yellow is low, and red is dead; Requires one (1) 1.5V button cell battery (not included)
Phase 2 PHT-1800 Portable Hardness Tester State of the art, digital portable hardness tester is designed to test the hardness of large hard metal parts. Loaded with useful functions only found on high priced models the PHT-1800 portable hardness tester is clearly setting a new industry standard by being the most accurate, economically priced portable hardness tester on the market today. Fast test speeds coupled with memory and output, this unit is a hand's down winner whether you are out in the field or in the QC shop. Operation: Load the impact body Place the impact body on your test ...