Model # :WBM1616665
MPN #: DLRO200-EN
Megger DLRO200-EN High Current Digital Low Resistance Ohmmeter (English QWERTY keyboard)
Write a Review
Questions & Answers (0)
Includes: 5 m (16.4 ft.) Lead set set comprising 2 x 50 mm2 current leads with clips and 2 potential leads with clips. Download Manager. User Guide on CD-ROM. RS232 download cable.
Related Products
Megger MIT230 250 V/500 V/1000V Insulation and Continuity tester with Digital/Analog display The Megger MIT230 250/500/1000V Insulation and continuity tester is one of the smallest insulation testers available on the market today. With options of one, two and three voltage test voltage instruments, the Megger MIT230 instruments offer a range of safety and operation features. The display of the Megger MIT230 offers a combination of digital readout and analog display, using Megger's patented DART display technology, which includes the benefits of an LCD display, such as robust, clear and ...
Extech PRC15-NIST Current and Voltage Calibrator/Meter with NIST Calibration The Extech PRC15-NIST Current and Voltage Calibration/Meter is the ideal product for being a precise source for calibrating process devices. Uses where the Extech PRC15-NIST would excel are processing device calibration and simulation for items such as: transducers, transmitters, indicators, controllers, and recorders. The meter is also useful for applications in field test and service, as well as bench research and development. This product also contains a 0 to 20 V DC calibration source.
Megger DET4TCR2 (1000-346) 4-Terminal Digital Ground Tester; ART and Stakeless Capability Megger's DET4 family of ground testing instruments offers a unique solution to your ground rod and soil resistivity testing needs. The basic kit option comprises, the instrument, test leads, stakes, batteries and calibration certificate delivered in a tough polypropylene carry case -everything you need to start testing in one kit. The ground testers are rated to IP54 making it truly an outdoor instrument. The ground tester has been designed to be easy to use, a large selector switch makes selection ...
BK Precision 310 Digital Milli-Ohm Meter The model 310 Digital Milli-Ohm Meter is used to ensure continuity and integrity of a wire, cable, conduit or any electrical connection. The 310 has a display resolution of 100 micro-ohms and has a professional four wire Kelvin test lead set included to ensure accurate readings. The heavy duty case has a rubber seal to make the unit water resistant and a convenient shoulder strap.
Tektronix CT2 High-frequency Current Probe, 200 MHz 36A, Includes: Manual, P6041 Interconnect Cable The Tektronix CT2 High Frequency Current Probe is designed for permanent or semi-permanent in-circuit installation. The Tektronix CT2 probe consists of a current transformer and an interconnecting cable. The current transformers have a small hole through which a current carrying conductor is passed during circuit assembly. The P6041 Probe Cable provides the connection between the Tektronix CT2 Current Transformers and a BNC oscilloscope input. A 50 Ω termination is required to terminate ...