Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1410685

MPN #: 382357

Extech 382357 Clamp-On Ground Resistance Tester, Case Included

Product Description
Extech 382357 Clamp-On Ground Resistance Tester, Case Included

Clamp-on ground resistance tester enables non-contact measurements of ground conductors without the need for auxiliary ground spikes. Measures resistance from 0.03Ω to 1500Ω and true RMS AC leakage current from 0.2 mA to 30.00 A.

Features:
  • Programmable datalogging with 116 points
  • Programmable hi/lo alarms
  • 0.9 In. jaw size
  • Self calibration when powered on and verification resistors to confirm the accuracy of the meter
  • CAT III- 300 V. complete with 9v battery, resistance check plate and durable metal storage case
PRICE
$1,989.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeResistance Tester
ColorGreen
DC Voltage0
SeriesExtech Resistance
AccuracyCurrent ±2.00% °F
Temperature Range32 to 122 °F
Max Amperage30 A
DescriptionClamp-On Ground Resistance Tester
FeaturesDigital
Manufacturers Part Number382357
Case IncludedYes
AC Voltage0
BrandExtech