For those really tough cleaning jobs, S.O.S® Heavy Duty Scrubber Sponges get the job done. This durable and long lasting sponge has a heavy duty scouring pad on one side and a soft absorbent cellulose sponge on the other to help you tackle hard to clean messes in kitchens, bathrooms, garages and more. The powerful scouring sponge is made with biodegradable soap and detergents and features a unique easy-to-hold shape that allows you to clean hard-to-reach crevices easier and faster. It's also bigger and thicker to soak up liquids and messes and is ideal for heavy cleaning or removing tough stains. Use it to quickly wipe down countertops and sinks or scrub away tough messes on the stove or in the oven. This sponge is dishwasher safe so you can toss it in the top rack to conveniently clean. Ideal for use in restaurants, cafeterias, hotels, break rooms and other commercial facilities. Cleaning is quick and easy with S.O.S®.
S.O.S. Heavy-Duty Scrubber Sponge, Yellow/Green, 8 Sponges - 91029
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 4-1/2 in |
| Thickness | 8/9 in |
Product Details
| Type | Heavy Duty Scrubbing Sponge |
| Material | Cellulose |
| Package Quantity | 8 |
| Color | Green |
| Manufacturers Part Number | 91029 |
| Brand | S.O.S. |