Correll 48" Round Melamine Folding Table, Walnut
Write a Review
|
Questions & Answers (0)
Product Description
Economical Light to Moderate Duty Folding Seminar Table for Office or Training Room. Melamine top on 5/8" High Density Particle Board Core. 1-1/8" 14-gauge steel wishbone legs. 1-5/8", one-piece steel apron. Mar-proof Plastic Foot Caps & Edge Molding. Automatic Lock-Open Mechanism. Brown enamel finished frame. Walnut finish top.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 30 in |
| Diameter | 48 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Brown |
| Top Color Family | Walnut |
| Foldable | No |
| Description | Melamine Folding Table |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | CF48MR-01 |
| Top Edge | T-Mold Edge |
| Shape | Round |
| Top Material | Laminate |
| Brand | Correll |
Warranty
| Warranty | 1 yr |