Scotch Laminating Pouches protect documents you handle frequently. They are for use with thermal laminators and create a permanent seal for long-term protection. Pouches are clear to let important information show through. Try other quality products from Scotch Brand for all your needs in the home and office.
Scotch® Menu Size Thermal Laminating Pouches, 3 mil, 17 1/2 x 11 1/2, 25 per Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Height | 17-1/2 in |
| Pouch Thickness | 3 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Menu |
| Package Quantity | 25 per pack |
| Description | Menu Size Thermal Laminating Pouches |
| Color | Clear |
| Accessory Type | Pouch Film |
| Brand | 3M Scotch |