Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Escali

Model # :WBB480569

MPN #: PR500S

Escali PR500S High Precision Digital Kitchen Scale 1.1lb x 0.01oz/500g x 0.1g

Product Description
Escali PR500S High Precision Digital Kitchen Scale 1.1lb x 0.01oz/500g x 0.1g

Escali's newly designed, hand-held, ultra-sensitive mini scale, the PR-500. The PR-500 is a 4.5 x 3.75 x 1 inch scale that measures up to 500 grams. This is an extra-sensitive capacity normally only found in larger, more expensive scientific scales. A great multifunctional scale for use at home, restaurant, laboratory, office, food portioning control, postage or hobby use.

Features:

  • Automatic shut-off to save battery life
  • Battery included
  • Capacity : 500 grams
  • Counting feature (i.e. great for counting beads)
  • Displays in Ounces, Pounds, Pounds+Ounces and Grams
  • Hold Feature (Displays weight after removing item off the scale, great when weighing oversized items)
  • Increments: 0.01 oz / 0.1 gram
  • Lifetime Limited Warranty
  • Small, fits in the palm of your hand.
  • Easy to take with you, or store in small drawer
  • Tare feature (Add and Weigh)


PRICE
$53.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width3-3/4 in
Weight Capacity500 g
Weight0.5 lbs
Readability0.1 g

Product Details

DisplayLCD
MaterialPlastic
ColorGray
Manufacturers Part NumberPR500S
BrandEscali