Little Giant® Merchandise Cart w/Flush Shelves & Wheel Brakes, 1500 lb. Cap, 36"L x 24"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Shelves are heavy 12 gauge steel with structural angle sub-frame and shelf reinforcements. Shelves are available with 1-1/2" lip, or with flush edges. Raised offset handle includes cross brace hand guard for added safety. These welded units are shipped set up and ready for immediate use, with 2 swivel and 2 rigid casters. Shelf clearance 19-1/2".
PRICE
$789.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 36 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 8 in |
| Shelf Clearance | 19-1/2 in |
| Top Shelf Height | 32 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | G-2436-8PYBK |
| Brand | Little Giant |