Little Giant® Spill Containment Cart SSB-5125-6PYBK - 33 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Durable welded steel construction - stronger than plastic and non-combustible. 33 gallon capacity sump has removable steel bar grating deck for easy clean-ups. Chemical resistant 6" polyurethane casters, 2 rigid and 2 swivel with wheel brakes to help prevent unwanted movement. Removable pipe handle with cross brace extends 25" above top of sump.
PRICE
$1,225.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 25 in |
| Height | 14 in |
| Weight Capacity | 3000 lbs |
| Weight | 170 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Drum Spill Dolly |
| Color | Gray |
| Wheel Type | Polyurethane, 2 Swivel with Brakes, 2 Rigid |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 220 gal |
| Manufacturers Part Number | SSB-5125-6PYBK |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |