- 3000 lbs. Capacity
- Sump Capacity: 33 gallons
- Allows up to two 55 gallon drums
- Durable, welded steel construction
- Sump has removable steel bar grating deck
- 6"non-marking polyurethane casters
- Two rigid and two swivel casters with Floor Lock
- Removable pipe handle with cross brace
- Handle extends 25"above top of sump
Little Giant® Steel Spill Control Cart, 55 Gallon Drum Capacity, 52-1/2"L x 26'"W x 15''H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$965.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-1/2 in |
| Width | 26 in |
| Height | 15 in |
| Weight Capacity | 3000 lbs |
| Weight | 170 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Drum Spill Dolly |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SSB-5125-6PYFL |
| Number of Wheels | 4 |
| Number of Casters | 4 |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |