Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172080

Global Industrial Merchandise Tag, Barbell Shape, 1-5/16"L x 7/16"W, White, 1000/Pack

Product Description
Features:
  • Made for tagging
  • G26003 - Barbell Shaped tags feature adhesive on its ends for use on jewelry


PRICE
$22.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
22.25
Buy 3 units - 5 units
21.25Save $1.00 (4%)
Buy 6+ units
20.50Save $1.75 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/16 in
Width1-5/16 in

Product Details

Package Quantity1000
ColorWhite
TextNone
FastenerPre-Strung
BrandGlobal Industrial