- For surface blending
- 20% higher cut rate and 50% better performance than competitors
- Proprietary Clean Bond resin technology eliminates smear
Applications are: Die Grinding
Weights & Dimensions
| Diameter | 3/4 in |
Product Details
| Max RPM | 30000 rpm |
| Type | T3 |
| Color | Blue |
| Series | Abrasotex |
| Disc Type | Quick Change Disc |
| For Use With | Die Grinding |
| Grit | 60 |
| Backing Material | Surface Conditioning |
| Tool Compatibility | Die Grinders |
| Manufacturers Part Number | 08834166240 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | TR |
| Brand | Merit Abrasives |
Warranty
| Warranty | 1 yr |