Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202851

MPN #: 66623319027

Norton 66623319027 Neon Quick-Change Cloth Disc 3" Dia. P36 Grit Zirconia Alumina Type III - Pkg Qty 50

Product Description
Features:

  • Premium aluminum oxide/ceramic alumina blend
  • Aggressive cut
  • Longer life than competitive A/O discs
  • Economical option
  • Versatile uses


Applications are: Die Grinding

PRICE
$87.50  Sold in packages of 50 / $1.75 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3 in

Product Details

Max RPM20000 rpm
TypeT3
Coat TypeClosed
ColorGreen
SeriesNeon
Disc TypeQuick Change Disc
For Use WithDie Grinding
GritP36
Backing MaterialPolyester
Tool CompatibilityDie Grinders
Manufacturers Part Number66623319027
GradeExtra Coarse
Abrasive MaterialZirconia Alumina
Attachment TypeTR
BrandNorton

Warranty

Warranty1 yr