x

Take 15% off your entire order!

Offer applied at checkout

Rolodex™ Mesh 3-Tier Swivel Paper Clip Holder, Black, 1 Each

Rolodex™ Mesh 3-Tier Swivel Paper Clip Holder, Black, 1 Each

Item #: WBB844095

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $12.00 ea.
  • Buy 3-5 $11.25 ea.
  • Buy 6+ $10.75 ea.

Quantity

Customers Also Viewed

Rolodex™ Mesh 3-Tier Swivel Paper Clip Holder, Black, 1 Each

Three tier swivel holder is made of durable rolled mesh steel in unique criss-cross design for work space curb appeal. Swivel holder makes a fashion statement while creating a productive home or office working environment.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 3-3/4
  • LENGTH INCHES 6-1/2
  • MANUFACTURERS PART NUMBER ROL62533
  • CONSTRUCTION Mesh Wire
  • STYLE Paper Clip
  • SUPPLY TYPE Basic Supplies
  • DESCRIPTION Mesh 3 -Tier Swivel Paper Clip Holder
  • PACKAGE QUANTITY 1 Each
  • COLOR FINISH Black
  • HEIGHT INCHES 6
  • TYPE Paper Clip Holder
  • BRAND Rolodex
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rolodex™ Mesh 3-Tier Swivel Paper Clip Holder, Black, 1 Each

Rolodex™ Mesh 3-Tier Swivel Paper Clip Holder, Black, 1 Each

Item #: WBB844095

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant