Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HON

Model # :WBB2350049

MPN #: HONSVSM1ALC10T

HON® Solve Series Mesh Back Task Stool, 300 lb Capacity, 23" to 33" Seat Height, Ink/Black

Product Description

The synchronized seat and back move in harmony with the user to provide continuous comfort. Seat glide adjustment moves the seat cushion forward or back to adapt to upper leg length. Waterfall seat edge promotes better leg circulation. Height- and width-adjustable arms for upper body support. Warranted for users up to 300 lbs. The unique ilira®-Stretch Mesh material moves in four directions to provide responsive, multidirectional support for your lumbar. The soft nature of the ilira-stretch envelops you in hammock-like comfort, while providing the right level of support throughout the day.

PRICE
$629.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-3/4 in
Depth28-3/4 in
Height53 in
Weight Capacity300 lbs
Seat Width19 in
Seat Depth18 in
Seat Height23 - 33 in
Min Seat Height23 in
Max Seat Height33 in
Base5-Star Base
Back Width18 in
Back Height22 in

Product Details

Frame Color FamilyBlack
Tilt TypeIndependent Seat and Back
AntimicrobialNo
Arm TypeAdjustable
Manufacturers Part NumberHONSVSM1ALC10T
BrandHON
TypeTask Stool
ColorGray
SeriesSolve
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyGray
Casters IncludedYes
Package Quantity1
DescriptionMesh Back Task Stool
Frame MaterialPlastic
Back TypeMid Back
Seat MaterialFabric

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsMeets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards