Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Vinyl Task Stool, 360° Footrest, Black

Product Description
✓ Seat & back height, Back depth adjustments
✓ Wear-resistant & easy-to-clean vinyl
✓ 250 lb. weight capacity

The black Interion™ Vinyl Task Stool is built to offer comfortable seating in any office or shop environment. It features a sturdy frame and a soft, easy-to-clean vinyl seat & backrest that is resistant to wear to provide a long service life. To customize it for optimum comfort, most parts of the chair can be easily adjusted including the seat height, backrest & footrest heights, and the backrest depth. Its 5-point wheeled base remains stable even while moving or leaning back and each point has a hooded caster that prevents dirt & debris from jamming the wheels, ensuring smooth rolling. Some assembly required. Limited 1-Year Warranty.

  • Full, 360° adjustable-height chrome footrest
  • Waterfall seat edge improves comfort & leg circulation
  • Thick foam padding on seat & backrest for comfort
  • Five sets of 2" hooded dual-wheel swivel casters for easy mobility
  • Includes nylon glides that replace the wheels for stationary use
  • 24" to 29" pneumatic seat height adjustment
  • PRICE
    $149.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity250 lbs
    Weight45 lbs
    Seat Width18 in
    Seat Depth18 in
    Seat Height24 - 29 in
    Min Seat Height24 in
    Max Seat Height29 in
    Base5-Star Base
    Height Adjustability TypePneumatic
    Caster Diameter2 in
    Back Width16-1/2 in
    Back Height16-1/2 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    AntimicrobialNo
    Arm TypeArmless
    Manufacturers Part Number571119
    CollectionTraditional
    BrandInterion by Global Industrial
    TypeTask Stool
    ColorBlack
    SeriesInterion
    Caster TypeDual Wheel
    Mobile or StationaryMobile
    Footrest IncludedYes
    Seat Color FamilyBlack
    Casters IncludedYes
    Package Quantity1
    DescriptionVinyl Task Stool
    Frame MaterialSteel
    Back TypeMid Back
    Seat MaterialVinyl