Alera® Mesh Backrest - 18-1/8" x 15-3/8" x 5-7/8" - Black
|
Questions & Answers (0)
Product Description
Ergonomically designed stretched mesh backrest supports the lower back. Contoured shape and curves to keep the back in alignment. Breathable mesh fabric keeps the back cool and supported. Adjustable elastic straps secures backrest in place. Great with office chairs, car seats, or in the home.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/8 in |
| Depth | 15-3/8 in |
| Height | 5-7/8 in |
Product Details
| Style | Chair Accessory |
| Material | Mesh |
| Seat Color Family | Black |
| Description | Mesh Backrest |
| Color | Black |
| Manufacturers Part Number | BR118 |
| Brand | Alera |
Warranty
| Warranty | 5 yr |