Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122736

MPN #: 10742XL

Dynarex Mesh Full Body Sling W/ Commode Opening, X-Large

Product Description
The Dynarex Full Body Mesh Sling with Commode Opening is made from a breathable mesh material that is easy to wash and is designed to be used for toileting purposes. The toileting sling accommodates individuals up to 600 lb. and transfers patients from a variety of surfaces including out of a bed or wheelchair.
The Dynarex Full Body Mesh Sling with Commode Opening is a comfortable toileting accessory designed to fit electric patient lifts. The supportive, durable mesh fabric provides a breathable, easy to clean option. The sling offers head, neck, and under-thigh support. Sizing is readily apparent with colored perimeter binding. Durable polypropylene straps have integrated color-coded hooks designed to help maintain patient level. A convenient back strap offers caregivers an easy way to reposition patients. Ideal for a wide range of institutional healthcare settings.

Features:
  • Transports patients for toileting purposes
  • Binding colors easily identify size
  • Features straps with integrated color-coded hooks to help maintain patient level
  • Weight capacity 600 lb.
  • 6 Months Limited Warranty


PRICE
$52.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity600 lb
SizeX-Large

Product Details

StyleMesh
TypeCommode Sling
MaterialPolyester Mesh
Package Quantity1 Each
DescriptionMesh full-body sling with commode opening for toileting and bathing assistance
ColorBlue
Manufacturers Part Number10742XL
Cradle PointsCompatible with 4 or 6-point cradles
DesignFull Body Sling
BrandDynarex