Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792606

MPN #: 33600

Protekt® Electric Full Body Lift, 600 lb. Weight Capacity

Product Description
The high-performance Protekt® 600 Lift is the perfect blend of form and function for safe and easy patient transfers. This electric-powered, high quality patient transfer system provides an efficient method to safely move patients, preventing patient and caregiver injuries. Designed with the facility in mind, the lift is capable of floor lifts and fits underneath most beds in the lowest position, making it the perfect solution for transferring patients in small rooms with low beds.

Features:
  • 600 lb. weight capacity
  • 6 point spreader bar allows for multiple sling options, safer patient handling and a wider range of transfers
  • Capable of lifting from the floor
  • Ergonomically designed foot pedal offers hands free opening of base which adjusts and locks easily for added security
  • Manual emergency lowering provides safe response to power loss
  • Dual rear locking casters
  • 4" rear casters with brake & 3" dual front casters
  • Clip free sling hookups improve safety and reduce downtime
  • Modular design allows easy parts replacement
  • Advanced electronics with auxiliary up/down lift controls
  • Optional digital scale
  • Warranty:
    • Electronics; 2 Year
    • Frame; 3 Year
    • Battery; 1 Year


PRICE
$1,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity600 lbs
Weight126.5 lbs
Base HeightAdjustable base in
SizeStandard

Product Details

TypePatient Lift
ColorBlue/Silver/Gray
Casters3" Front / 4" Rear
StyleElectric
DescriptionElectric Full Body Lift For Patient Mobility And Transfer Assistance
Package Quantity1
Manufacturers Part Number33600
Cradle Points6-Point
DesignElectric Lift
BrandProtekt

Warranty

Warranty2 Year (Electronics), 3 Year (Frame), 1 Year (Battery) yr