- Elevating hydraulic lift for patient transportation
- Base opens with an easy hand lever
- 6-point cradle type
- Sling included in the box with hydraulic lift
- Included sling is MDS88200DSL, a reusable full body sling
Medline Manual Hydraulic Patient Lift, 6-Point Cradle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$815.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in. in |
| Width | 23"-28.5" in |
| Height | 28"-73" boom range in |
| Weight Capacity | 400 lb |
| Base Height | Adjustable base in |
| Boom Height | Lift range 28"-73" in |
| Base Clearance | 2.4 in. |
| Dimensions | 42" L x 23"-28.5" W in |
Product Details
| Type | Patient Lift |
| Color | White |
| Casters | Casters included |
| Style | Manual Hydraulic |
| Material | Steel |
| Description | Manual hydraulic patient lift with easy hand lever base opening |
| Package Quantity | 1 Each |
| Manufacturers Part Number | MDS88200D |
| Cradle Points | 6-Point |
| Design | Hydraulic lift |
| Brand | Medline |