Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eurotech

Model # :WBB1111147

MPN #: ME7ERG-BLUE(N)

Eurotech Ergohuman Executive High Back Chair - ME7ERG-BLUE(N) - Blue Mesh

Product Description
ERGOHUMAN Executive High Back Chair, ME7ERG-BLUE(N), Blue Mesh, Adjustable Arms

Designed and made with the total comfort of humankind in mind. Esthetics, form and function allow this series to utilize a synchro tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest option all in one very unique chair... and there is no need to wait, it's available now

PRICE
$1,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth29 in
Height49-3/5 in
Weight Capacity250 lbs
Seat Width20-1/2 in
Seat Depth18 in
Seat Height18-1/8 - 22-7/8 in
Min Seat Height18-1/8 in
Max Seat Height22-7/8 in
Base5-Star Base
Min Back Height34-1/2 in
Max Back Height34-1/2 in
Back Width20-1/2 in
Back Height34-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Tilt TypeCenter Tilt / Synchro Tilt
Arm TypeAdjustable
BrandEurotech
TypeExecutive Chair
ColorBlack
SeriesErgohuman
CastersYes
Number of Seats1
Seat Color FamilyBlue
Package Quantity1
DescriptionExecutive Mesh Chair
Frame MaterialSteel
Back TypeHigh Back
Seat MaterialMesh

Warranty

WarrantyLifetime Limited

Compliance & Certifications

Greenguard CertifiedYes
CertificationsGreenguard Certified
CAL 117 CertifiedYes