Breathable woven mesh back conforms to the upper body for added support. Contoured mesh seat cushion includes two layers of padding for greater comfort. Frame and five-star base are molded from fiberglass-reinforced resin for increased durability. Adaptable design for professional, administrative and technology functions as well as and meeting workspaces.
HON® Mesh Task Chair - High Back - Black - Prominent Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$475.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-3/4 in |
| Depth | 26 in |
| Height | 44-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 44 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 20-1/4 in |
| Min Seat Height | 17 in |
| Max Seat Height | 20-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 23-1/4 in |
| Max Back Height | 23-1/4 in |
| Back Width | 19-1/8 in |
| Back Height | 23-1/4 in |
Product Details
| Assembly Required | Unassembled |
| Frame Color Family | Black |
| Tilt Type | Center Tilt |
| Swivel | Yes |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Brand | HON |
| Type | Office Chair |
| Color | Black |
| Series | HON® VL532 Series |
| Casters | Yes |
| Seat Color Family | Black |
| Description | VL532 Mesh High-Back Task Chair |
| Frame Material | Plastic |
| Back Type | High Back |
| Seat Material | Mesh |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |