Diversey Gum Remover, 6.5 oz. Aerosol Can, 12 Cans - 95628817
Write a Review
|
Questions & Answers (0)
Product Description
Handy product flash dries sticky materials, allowing you to easily break them up and remove them from carpets and upholstery. After use, product dries completely, residue-free. Safe for both natural and synthetic fibers.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.5 oz |
Product Details
| Scent | Cherry |
| Capacity | 6.5 oz |
| Applicable Materials | Carpet, Furniture, Draperies, Floors, Clothing, Upholstery |
| Size Type | 6.5 oz. Aerosol Can |
| Helps Remove | Chewing Gum, Putty, Wax, Adhesives |
| Package Quantity | 12 Cans |
| Description | Gum Remover |
| Manufacturers Part Number | 95628817 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Diversey |