- Low-odor dry-erase board cleaner comes in a convenient 8 oz. pump spray bottle
- Cleans shadows, ghosting and stubborn marks from dry-erase boards
Model # :WBB1143914
MPN #: GJO75626
Dry Erase Board Cleaner, 8 oz. Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Capacity | 8 oz |
| Scent | Mild |
| Applicable Materials | Dry Erase Board |
| Size Type | 8 oz. Bottle |
| Helps Remove | Dry-Erase Inks, Dust, Lint, Shadows, Stains |
| Package Quantity | 1 Bottle |
| Description | Dry Erase Board Cleaner |
| Color | Clear |
| Manufacturers Part Number | GJO75626 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |