Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229699

MPN #: IBC-275

Vestil™ IBC Intermediate Bulk Container, 275 Gallon Capacity, 48"L x 40"W x 46-1/2"H

Product Description
The intermediate bulk container, a space-saving storage container, is great for multi-trip applications. Designed for storage of both hazardous and nonhazardous content, the base is made from both steel and plastic. The container includes inner storage tank made for excellent durability and long life from harsh environments, a butterfly valve with a durable, synthetic fluorocarbon rubber gasket, and a top fill cap with bung. Complete unit is UN approved.

Features:
  • White plastic with UV-blocking additive provides added fluid protection
  • Unique design is easy to fill, easy to stack and easy to load
  • Hot-dipped galvanized steel cage is consistent with food code requirements in non-direct food contact environments
  • UN 31HA1/Y approved


PRICE
$649.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height46-1/2 in
Weight130 lbs

Product Details

Assembly RequiredNo
TypeIntermediate Bulk Container
ColorWhite
SeriesIBC
Capacity275 gal
MaterialHDPE w/ Wire Frame
Package Quantity1
Manufacturers Part NumberIBC-275
Stack and/or NestStack
BrandVestil
Number of Stacks1

Warranty

Warranty30

Compliance & Certifications

CertificationsUN 31HA1/Y