Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229717

MPN #: PAIL-PAL-UN

Vestil™ Cast Steel UN Rated Pail Opener For 5 Gallon Plastic & Steel Pails, Gold

Product Description
Finally a pail opening tool with the additional torque required to open UN-rated pails by hand, just slide the side guide under the lid lip and pry for easy removal of the lid. The end hook is used to open steel pails: hook the lid lug and pry open. The opposite end is used to close and seal the lid by bending the lug back around the steel pail lip.

Features:
  • Unique design opens & closes steel & plastic pails
  • Molded blue rubber grip handle provides user comfort
  • Cast steel construction provides long lasting durability
  • Built-in cutting tool opens sealed lids on plastic pails


PRICE
$39.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1-7/8 in
Weight3 lbs

Product Details

TypePail Opener
MaterialCast Steel
Package Quantity1
ColorYellow
Manufacturers Part NumberPAIL-PAL-UN
BrandVestil