- NRR 25dB | SNR 30dB
- Metal shavings are embedded in the plug and cord for metal and magnetic detectability.
- Three flexible rubber flanges form a secure seal.
- Eye-catching blue color contrasts with most food products.
- Packaged in a convenient dispenser box.
- 50 corded pair per box.
- Meets ANSI/ASA S3.19-1974 and CE/UKCA EN 352:2020
Metal Detectable Reusable Corded Earplugs - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 24 dB |
| Series | RPD3001 |
| Metal Detectable | Yes |
| Cord Band Color Family | Blue |
| Cord Band Material | Polyvinyl |
| Ear Plug Shape | Three Flanges |
| Description | Corded reusable metal detectable earplugs - NRR24dB - 50 pair/box |
| Package Quantity | 50 Pairs |
| Ear Plug Color Family | Blue |
| Manufacturers Part Number | RPD3001 |
| Dielectric | No |
| Corded/Banded | Corded |
| Ear Plug Material | Rubber |
| Disposable/Reusable | Reusable |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |