Couplings
Brand
Material
Price
Related Products
Push to connect design, no need to retract the sleeve to connect Locking sleeve standard on all sizes to prevent accidental disconnection during operation 5,000 PSI rating and a 4 to 1 safety factor Very minimal spillage upon disconnection No air inclusion upon connection Comparable to Parker®, Faster®, Holmbury, Safeway® A push on "toilet seat" style dust protector for the coupler side helps keep contaminants from entering the hydraulic system Manufactured to ISO 16028 specifications Note: The standard "FF" series couplings are NOT designed to connect or disconnect under pressure even ...
Push to connect design, no need to retract the sleeve to connect Locking sleeve standard on all sizes to prevent accidental disconnection during operation 5,000 PSI rating and a 4 to 1 safety factor Very minimal spillage upon disconnection No air inclusion upon connection Comparable to Parker®, Faster®, Holmbury, Safeway® A push on "toilet seat" style dust protector for the coupler side helps keep contaminants from entering the hydraulic system Manufactured to ISO 16028 specifications Note: The standard "FF" series couplings are NOT designed to connect or disconnect under pressure even ...
Buyers Wing Type Quick Detach Hydraulic Coupler, QDDC201, 1-1/4" NPT Coupler, Dust Cap W/Chain Solid Brass Ductile iron wing sections
Features: 6000 PSI maximum operating pressure For all hydraulic type grease fittings Small outside diameter permits easy contact with recessed fittings Replaceable hardened steel jaws Built-in ball check prevents leak and lubricant backup Inlet 1/8" NPT(f) 5 pack
Stucchi 10,000 PSI Hydraulic Jack Quick Coupling, 1/4 Inch Female NPT Thread x 1/4 Inch Male Nipple - ST-800201009 Stucchi's IVHP Thread-To-Connect Series Coupler are for high pressure application such as 10,000 PSI Hydraulic jack hose assemblies. Stucchi IVHP coupler have a higher burst pressure than competitors for greater safety. Features: Threaded sleeve for connection/disconnection Fabricated with hardened steel and nitrile seals Interchanges with Enerpac and Parker Hydraulic Jack hose couplers