Wing Type Quick Detach Hydraulic Coupler, Qddp202, 1-1/4" Npt Coupler, Dust Cap W/Chain-Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Wing Type Quick Detach Hydraulic Coupler, QDDP202, 1-1/4" NPT Coupler, Dust Cap W/Chain
Solid Brass Ductile iron wing sections
PRICE
$48.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
Product Details
| Manufacturers Part Number | QDDP202 |
| Material | Solid Brass |
| Port Size & Type | 1-1/4" NPT |
| Description | Dust Cap W/Chain |
| Brand | Buyers Products |